Westward
Bypass Lopper, 1-1/2 In, Hardwood
- Zoro #: G1422093
- Mfr #: 2ZB47
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Wood
- Blade Material: Non-Stick Steel
- Cutting Capacity: 1 1/2 in
- Overall Length: 27 in
- Type: Bypass Lopper
- Features: Comfort Grips
- Item: Lopper
- Cutting Capacity (In.): 1-1/2"
$45.97
Subtotal: $45.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD Bow Saw, 21 In Steel Blade 2RDL4
- WESTWARD Replacement Bow Saw Steel Blade, 30 In 2RDL7
- WESTWARD Gear Driven Anvil Lopper, 2 In, Aluminum 2RDN2
- WESTWARD Hedge Shears, 24 In 5TFN4
- WESTWARD Hedge Shear, 9 In Blade, Wood Handle 2ZB49
- WESTWARD Telescoping Tree Pruner, 13 ft. 5TFN2
- ZENPORT Replacement Bumper Pruner Q20BUMPER
- BAHCO Heavy-Duty Professional Pruner PX-M2
- ARS Replacement Handle Set for ARS Heavy-duty Long-reach Pruners SP-LA79
- JAMESON P-14-A Side Cut Tree Pruner with Pole Adapter 21693
- ZENPORT Harvest Shear Long Straight Stainless Steel Blade H300S
- Westward Shears, Pruners & Loppers