Bypass Pruner, 2-1/4 In.L, Steel, 5/8 In.

WESTWARD| Zoro #: G2269127| Mfr #: 5TFN8

$12.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8"
Grip Type: Ergonomic
Lock Type: Slide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269127 Mfr #: 5TFN8
Overall Length: 8"Grip Type: Ergonomic
Lock Type: SlideBlade Length: 2-1/4"
Cutting Capacity: 5/8"Features: Nonstick Coating for Cutting
Handle Material: PolypropyleneItem: Bypass Pruner
Blade Material: SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Bypass Pruner, Blade Length 2-1/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material Polypropylene, Grip Type Ergonomic, Lock Type Slide, Overall Length 8 In., Features Nonstick Coating for Cutting

Reviews