C-Clamp, 3", Iron, Regular Duty, 1800 lb.

WESTWARD| Zoro #: G0569265| Mfr #: 2HUN2

$8.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569265 Mfr #: 2HUN2
Body Finish: Powder CoatedSwivel Pad: Yes
Throat Shape: StandardMin. Opening: 0"
Anvil Shape: FlatBody Material: Cast Iron
Item: C-ClampSpindle Material: Steel
Body Color: GraySpindle Finish: Nickel Plated
Clamping Pressure: 1800 lb.Duty Rating: Regular Duty
Throat Depth: 1-7/8"Max. Opening: 3"
Country of Origin (subject to change): China

Product Description

C-Clamp, Max. Opening 3 In., Throat Depth 1-7/8 In., Clamping Pressure 1800 lb., Body Material Cast Iron, Regular Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Nickel Plated

Product Reviews

Save 15%. Sign up for Z-mail.