C-Clamp, 3", Steel, Regular Duty, 3500 lb.

WESTWARD| Zoro #: G2351176| Mfr #: 2HUJ9

$17.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Throat Shape: Standard
Max. Opening: 3"
Item: C-Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351176 Mfr #: 2HUJ9
Throat Shape: StandardMax. Opening: 3"
Item: C-ClampMin. Opening: 0"
Anvil Shape: FlatSwivel Pad: Yes
Body Color: GraySpindle Material: Steel
Duty Rating: Regular DutyBody Finish: Powder Coated
Throat Depth: 2-3/8"Clamping Pressure: 3500 lb.
Body Material: Forged SteelSpindle Finish: Black Oxide
Country of Origin (subject to change): China

Description

C-Clamp, Max. Opening 3 In., Throat Depth 2-3/8 In., Clamping Pressure 3500 lb., Body Material Forged Steel, Regular Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide

Reviews