JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

C-Clamp, 4", Iron, Regular Duty, 2150 lb.

WESTWARD| Zoro #: G1661441| Mfr #: 2LAY6

$12.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661441 Mfr #: 2LAY6
Item: C-ClampAnvil Shape: Flat
Throat Shape: StandardBody Material: Cast iron
Spindle Material: SteelMin. Opening: 0"
Body Finish: Powder CoatedSwivel Pad: Yes
Spindle Finish: Nickel PlatedClamping Pressure: 2150 lb.
Duty Rating: Regular DutyThroat Depth: 2-1/16"
Max. Opening: 4"Body Color: Gray
Country of Origin (subject to change): China

Product Description

C-Clamp, Max. Opening 4 In., Throat Depth 2-1/16 In., Clamping Pressure 2150 lb., Body Material Cast Iron, Regular Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Nickel Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.