LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

C-Clamp, 4", Steel, Regular Duty, 6200 lb.

WESTWARD| Zoro #: G1737985| Mfr #: 2HUK6

$22.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anvil Shape: V-Grooved
Duty Rating: Regular Duty
Item: C-Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737985 Mfr #: 2HUK6
Anvil Shape: V-GroovedDuty Rating: Regular Duty
Item: C-ClampSpindle Finish: Black Oxide
Clamping Pressure: 6200 lb.Spindle Material: Steel
Min. Opening: 0"Body Finish: Powder Coated
Throat Depth: 3-1/4"Throat Shape: Standard
Swivel Pad: YesBody Color: High Visibility Yellow
Body Material: Forged SteelMax. Opening: 4"
Country of Origin (subject to change): China

Description

C-Clamp, Max. Opening 4 In., Throat Depth 3-1/4 In., Clamping Pressure 6200 lb., Body Material Forged Steel, Regular Duty, Throat Shape Standard, Anvil Shape V-Grooved, Body Color High Visibility Yellow, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide

Reviews