C-Clamp, 6", Iron, Regular Duty, 2450 lb.

WESTWARD| Zoro #: G2351596| Mfr #: 2LAY7

$14.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351596 Mfr #: 2LAY7
Spindle Material: SteelAnvil Shape: Flat
Body Finish: Powder CoatedSwivel Pad: Yes
Body Material: Cast ironItem: C-Clamp
Min. Opening: 0"Throat Shape: Standard
Spindle Finish: Nickel PlatedClamping Pressure: 2450 lb.
Duty Rating: Regular DutyThroat Depth: 2-3/4"
Max. Opening: 6"Body Color: Gray
Country of Origin (subject to change): China

Product Description

C-Clamp, Max. Opening 6 In., Throat Depth 2-3/4 In., Clamping Pressure 2450 lb., Body Material Cast Iron, Regular Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Nickel Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.