C-Clamp, 8", Steel, Regular Duty, 5200 lb.

WESTWARD| Zoro #: G0261055| Mfr #: 2HUL2

$47.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261055 Mfr #: 2HUL2
Spindle Material: SteelDuty Rating: Regular Duty
Body Finish: Powder CoatedThroat Shape: Standard
Min. Opening: 0"Swivel Pad: Yes
Body Material: Forged SteelClamping Pressure: 5200 lb.
Throat Depth: 3-7/16"Max. Opening: 8"
Body Color: GrayItem: C-Clamp
Anvil Shape: FlatSpindle Finish: Nickel Plated
Country of Origin (subject to change): China

Product Description

C-Clamp, Max. Opening 8 In., Throat Depth 3-7/16 In., Clamping Pressure 5200 lb., Body Material Forged Steel, Regular Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Nickel Plated

Product Reviews

Save 15%. Sign up for Z-mail.