C-Clamp, 8", Iron, Light Duty, 1700 lb.

WESTWARD| Zoro #: G1413027| Mfr #: 2LAZ4

$15.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anvil Shape: Flat
Duty Rating: Light Duty
Item: C-Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413027 Mfr #: 2LAZ4
Anvil Shape: FlatDuty Rating: Light Duty
Item: C-ClampSpindle Finish: Black Oxide
Clamping Pressure: 1700 lb.Spindle Material: Steel
Min. Opening: 0"Body Finish: Powder Coated
Throat Depth: 3-3/8"Throat Shape: Standard
Swivel Pad: YesBody Color: Gray
Body Material: Cast ironMax. Opening: 8"
Country of Origin (subject to change): China

Description

C-Clamp, Max. Opening 8 In., Throat Depth 3-3/8 In., Clamping Pressure 1700 lb., Body Material Cast Iron, Light Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews