Spatter Resist C-Clamp, 8", Reg., 6900 lb.

WESTWARD| Zoro #: G0944702| Mfr #: 2HUN1

$43.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944702 Mfr #: 2HUN1
Body Finish: Powder CoatedSwivel Pad: Yes
Throat Shape: StandardMin. Opening: 0"
Body Material: Forged SteelSpindle Material: Steel
Duty Rating: Regular DutyItem: Spatter Resistant C-Clamp
Anvil Shape: V-GroovedSpindle Finish: Copper Plated
Clamping Pressure: 6900 lb.Throat Depth: 5"
Max. Opening: 8"Body Color: Gray
Country of Origin (subject to change): China

Product Description

Spatter Resistant C-Clamp, Max. Opening 8 In., Throat Depth 5 In., Clamping Pressure 6900 lb., Body Material Forged Steel, Regular Duty, Throat Shape Standard, Anvil Shape V-Grooved, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Copper Plated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.