C-Clamp, 8", Steel, Regular Duty, 5900 lb.

WESTWARD| Zoro #: G1186972| Mfr #: 2HUL7

$61.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186972 Mfr #: 2HUL7
Swivel Pad: YesMin. Opening: 0"
Body Material: Forged SteelDuty Rating: Regular Duty
Spindle Material: SteelBody Finish: Powder Coated
Throat Shape: StandardAnvil Shape: Flat
Spindle Finish: Black OxideClamping Pressure: 5900 lb.
Throat Depth: 6"Max. Opening: 8"
Body Color: GrayItem: C-Clamp
Country of Origin (subject to change): China

Product Description

C-Clamp, Max. Opening 8 In., Throat Depth 6 In., Clamping Pressure 5900 lb., Body Material Forged Steel, Regular Duty, Throat Shape Standard, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide
Save 15%. Sign up for Z-mail.