C Frame Press, Ball Joint

WESTWARD| Zoro #: G1171755| Mfr #: 1MZN7

$65.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171755 Mfr #: 1MZN7
Includes: -Item: C Frame Press
Length (In.): -Size: -
Application: Easily Remove Rusted Truck Brake Anchor PinsType: Ball Joint
Material: Carbon SteelCountry of Origin (subject to change): Taiwan

Product Description

C Frame Press, Ball Joint, Material Carbon Steel, Easily Remove Rusted Truck Brake Anchor Pins, For Use With Ratchet Or Spanner

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.