PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cable Cutter, 24 In L, 1 1/2 In Cap

WESTWARD| Zoro #: G0403112| Mfr #: 1YNB5

$114.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Cable CutterPrimary Application: Electrical CableCutting Action: Shear Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403112 Mfr #: 1YNB5
Item: Cable CutterPrimary Application: Electrical Cable
Cutting Action: Shear CutCutting Capacity Communication Cable: 1-3/8"
Features: Shear Cut BladesOverall Length: 25-1/2"
Standards: GGG-C-740dCountry of Origin (subject to change): China

Description

Cable Cutter, Shear Cut, Overall Length 25-1/2 In., Cutting Capacity Communication Cable 1-3/8 In., Features Shear Cut Blades, Standards GGG-C-740d

Reviews