Cable Cutter, 8 1/2 In L, 1/4 In Cap

WESTWARD| Zoro #: G2079025| Mfr #: 1YNB1

$31.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cable CutterPrimary Application: Electrical CableCutting Action: Shear Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079025 Mfr #: 1YNB1
Item: Cable CutterPrimary Application: Electrical Cable
Cutting Action: Shear CutCutting Capacity Communication Cable: 1/64"
Features: Contoured Handle for Improved LeverageOverall Length: 8-1/2"
Standards: GGG-C-740dCountry of Origin (subject to change): Taiwan, Province of China

Description

Cable Cutter, Shear Cut, Overall Length 8-1/2 In., Cutting Capacity Communication Cable 1/64 In., Features Contoured Handle for Improved Leverage, Standards GGG-C-740d

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews