Caliper, Digital, LCD

WESTWARD| Zoro #: G2082981| Mfr #: 4KY16

$106.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caliper Material: Stainless Steel
IP Rating: Not Rated
Caliper Range: 0-1-1/4"/0-31.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082981 Mfr #: 4KY16
Caliper Material: Stainless SteelIP Rating: Not Rated
Caliper Range: 0-1-1/4"/0-31.5mmLong Form Calibration Certificate: No
Jaw Depth: 1-3/16"Absolute Positioning: Yes
Item: Digital CaliperSPC Output: NO
Caliper Grouping: Digital CaliperResolution: 0.0005"/0.01mm
Accuracy: +/-0.0005"/0.01mmCountry of Origin (subject to change): China

Description

Digital Caliper, Caliper Range 0-1-1/4 In./0-31.5mm, Resolution 0.0005 In./0.01mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.0005 In./0.01mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1-3/16 In., Long Form Calibration Certificate No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews