Camshaft Holder Set, Pulley/Fan Clutch

WESTWARD| Zoro #: G0383993| Mfr #: 1YMH3

$97.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size (In.): 21
Number of Pieces: 11
Item: Universal Pulley Holder and Fan Clutch Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383993 Mfr #: 1YMH3
Size (In.): 21Number of Pieces: 11
Item: Universal Pulley Holder and Fan Clutch SetType: Camshaft Holder
For Use With: Most Domestic and Imported VehiclesPackage Quantity: 1
Material: steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Universal Pulley Holder and Fan Clutch Set, Camshaft Holder, Size (In.) 21, Material Steel, For Use With Most Domestic and Imported Vehicles, Number of Pieces 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews