Carbide Bur Set, Single Cut, 1/8 In, 5 Pcs

WESTWARD| Zoro #: G2327534| Mfr #: 2LYT4

$70.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Size (In.): 1/8Includes: SA-51, SC-51, SF-51, SD-51, SM-51Type: Single Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327534 Mfr #: 2LYT4
Shank Size (In.): 1/8Includes: SA-51, SC-51, SF-51, SD-51, SM-51
Type: Single CutMax. RPM: 35,000
Number of Pieces: 5Item: Carbide Bur Set
Tool Material: Carbide and Carbon SteelCountry of Origin (subject to change): China

Description

Carbide Bur Set, Single Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 5, Tool Material Carbide and Carbon Steel, Includes SA-51, SC-51, SF-51, SD-51, SM-51

Reviews