Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Bur Set, Single Cut, 1/8 In, 9 Pcs

  • Zoro #: G0529033
  • Mfr #: 2LYR3

$116.42

  • Tool Material: Carbide and Carbon Steel
  • Max. RPM: 35,000
  • Angle: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #2LYR3 Specifications

  • Zoro #: G0529033
  • Mfr #: 2LYR3
Tool Material: Carbide and Carbon Steel Max. RPM: 35,000
Angle: - Shank Size (In.): 1/8
Item: Carbide Bur Set Number of Pieces: 9
Type: Single Cut Includes: SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Carbide Bur Set, Single Cut, Shank Size (In.) 1/8, Max. RPM 35,000, Angle -, Number of Pieces 9, Tool Material Carbide and Carbon Steel, Includes SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51

Reviews of Westward #2LYR3