Carpenters Tool Apron w/Belt, Fits Up to 50", Leather

WESTWARD| Zoro #: G0501611| Mfr #: 5MZL2

$43.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0501611 Mfr #: 5MZL2
Belt Type: Polypropylene Webbed Belt w/Plastic Quick Release BuckleFeatures: 2 Saddle Leather Hammer Loops, Tape Pocket, Convient Quick Release Buckle
Item: Carpenters Tool Apron w/BeltWidth: 19-1/2"
Depth: 2-1/2"Height: 10"
Waist Size: Fits up to 50"Number of Pockets: 12
Material: LeatherColor: Gold
Country of Origin (subject to change): India

Product Description

Carpenters Tool Apron w/Belt, Number of Pockets 12, Leather Material, Natural Tan, Belt Type Polypropylene Webbed Belt w/Plastic Quick Release Buckle, 2 Saddle Leather Hammer Loops, Tape Pocket, Convient Quick Release Buckle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.