Carpenter's Tool Pouch, Black/Blue

WESTWARD| Zoro #: G0811894| Mfr #: 5MZL7

$19.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/BlueNumber of Pockets: 5Width: 7-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811894 Mfr #: 5MZL7
Color: Black/BlueNumber of Pockets: 5
Width: 7-3/4"Depth: 4-1/2"
Features: Metal Hammer Holder, Compression Molded Diamond Plate Trim, Metal Clip to Attach on Belt, Webbed Loop to Snap on TapeItem: Carpenter's Tool Pouch
Material: PolyesterHeight: 8-1/2"
Country of Origin (subject to change): China

Description

Carpenter's Tool Pouch, Number of Pockets 5, Polyester Material, Black/Blue, Metal Hammer Holder, Compression Molded Diamond Plate Trim, Metal Clip to Attach on Belt, Webbed Loop to Snap on Tape

Reviews