Westward
Carpet Knee Kicker, Alum, 5 In Wide Bumper
Mfr # 13A747
Zoro # G5089113
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 5 in Wide Bumper
- Construction Die Cast Aluminum, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Explore More Products
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Star Whl 13A748
- WESTWARD Loop Pile Cutter, SS, 6 In, Orange 13A746
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth 13A749
- WESTWARD Carpet Puller, Aluminum, Serrated Clamps 13A745
- WESTWARD Carpet Stretcher, Stl, 33 In to 22 ft 13A752
- ROBERTS Double-Sided Acrylic Tape, 75 Ft 50-550
- THERMWELL PRODUCTS 3' Oak Unfin Wd Reducer H175UF/3
- TOWER SEALANTS M-D 0.19 in. H X 72 in. L Anodized Pewter Silver Aluminum Carpet Trim 43860
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass 2RRU5
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) 4375
- ROBERTS Laminate Wedge Spacers, PK30 10-27
- Westward Carpet Installation Tools