Westward
Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000
Mfr # 3A530
Zoro # G1058635
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 1 1/4 in
- Leg Length 5/8"
- Color Copper
- Material Copperized Metal
- Staple Type Roll
Explore More Products
- WESTWARD Carton Staples, Coil, 1-1/4x3/4 L, PK24000 4PMF1
- WESTWARD Stick Carton Staples, 1/2" Leg Length, 1/2" Crown, PK25000 4PMG7
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-1/4" Crown, PK25000 4PME6
- WESTWARD Stick Carton Staples, 3/8" Leg Length, 1/2" Crown, PK25000 4PMG6
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 3A529
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 4PME7
- VESTIL MANUAL CARTON/BOX STAPLER 2000 PCS 5/8IN STAPLE-BX-58
- SENCO WIRE STAPLES 5/8"" 5000PK L10BABN
- ISM/CCC Stick Carton Closing Staples, 1-3/8" Leg Length, 1-1/4" Crown 1602-4088
- ZORO SELECT Stick Carton Staples, 3/8" Leg Length, 7/16" Crown, PK100000 4PMF9
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown 1611-1055
- Westward Carton Staples