KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carton Staples, Stick, 1-3/8x3/4 L, PK25000

WESTWARD| Zoro #: G2085562| Mfr #: 4PME7

$181.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Carton Staples
Material: Copperized Metal
Stick Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085562 Mfr #: 4PME7
Item: Carton StaplesMaterial: Copperized Metal
Stick Quantity: 50Point Type: Sharp
Leg Length: 3/4"Staple Type: Stick
For Use With: Westward(R) and CCC StaplersCrown: 1-3/8"
Collation Type: AdhesiveColor: Copper
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Sharp, Crown 1-3/8 In., Leg Length 3/4 In., Stick Quantity 50, Material Copperized Metal, Color Copper, For Use With Westward and CCC Staplers, Package Quantity 25000

Reviews