KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carton Staples, Stick, 1/2x3/8 L, PK25000

WESTWARD| Zoro #: G1898136| Mfr #: 4PMG6

$98.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Stick Quantity: 50
Item: Carton Staples
Leg Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898136 Mfr #: 4PMG6
Stick Quantity: 50Item: Carton Staples
Leg Length: 3/8"Color: silver
Staple Type: StickCrown: 1/2"
Point Type: SharpMaterial: Galvanized Metal
For Use With: Westward(R) and Bostitch StaplersCollation Type: Adhesive
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Sharp, Crown 1/2 In., Leg Length 3/8 In., Stick Quantity 50, Material Galvanized Metal, Color Silver, For Use With Westward and Bostitch Staplers, Package Quantity 25000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews