BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carton Staples, Stick, 1/2x5/8 L, PK25000

WESTWARD| Zoro #: G1968976| Mfr #: 4PMG8

$109.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Crown: 1/2"Stick Quantity: 50Collation Type: Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968976 Mfr #: 4PMG8
Crown: 1/2"Stick Quantity: 50
Collation Type: AdhesiveColor: Silver
Staple Type: StickItem: Carton Staples
Point Type: SharpMaterial: Galvanized Metal
For Use With: Westward(R) and Bostitch StaplersLeg Length: 5/8"
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Sharp, Crown 1/2 In., Leg Length 5/8 In., Stick Quantity 50, Material Galvanized Metal, Color Silver, For Use With Westward and Bostitch Staplers, Package Quantity 25000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews