Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caster Set, 4 x 2 In, Rigid/Swivel, PK4

  • Zoro #: G5092927
  • Mfr #: 24Y933
$57.86 ($14.47/unit)
  • Height: 5 5/8 in
  • Color: Black
  • Item: Caster Set
See full product details
Orders over $75 ship free.

Westward #24Y933 Specifications

  • Zoro #: G5092927
  • Mfr #: 24Y933
Height: 5 5/8 in Color: Black
Item: Caster Set Finish: Polished Zinc
Width: 2 in For Use With: Westward Tool Storage
Features: 800 lb Load Rating Includes: (2) Rigid Casters; (2) Swivel Casters; (1) Hardware Kit; (1) Instruction Sheet
Length: 4 in Material: Steel / Phenolic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Caster Set, Length 4 In., Width 2 In., Height 5-5/8 In., Steel / Phenolic Material, Black, Polished Zinc Finish, 800 lb. Load Rating, For Use With Westward Tool Storage, Includes (2) Rigid and (2) Swivel Casters, Hardware Kit, Instruction Sheet, Package Quantity 4

Reviews of Westward #24Y933