Westward
Dripless Caulk Gun, Black/Blue, Plastic, 29 oz
Mfr # 13J314
Zoro # G3899752
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Sausage Pack
- Type Aluminum Tube, Neoprene Plunger, Rotating Barrel
- Material Plastic
- Color Black/Blue
- Frame Style Full Barrel
Explore More Products
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz 13J310
- WESTWARD Caulk Gun, Blue, Steel, 10 oz 13W868
- WESTWARD Caulk Gun, Silver, Steel, 10 oz 13J319
- WESTWARD Caulk Gun, Blue, Steel, 10 oz 13J321
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame 13J311
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz 13J318
- RED DEVIL Professional Caulk Mixer 4071
- DRIPLESS ETS Lightweight Composite Drip Free Caulking Gun ETS1100
- CLEAN ALL Superior E-Z Thrust Smooth Rod Caulking Gun 101 1-10GL CL332683
- NEWBORN Caulk Gun Hex Rod 1/10Gal 112D
- PC PRODUCTS Protective Coating 900550 Products 26:1 Caulk Gun 900550
- Westward Caulk Guns & Accessories