KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Center Attachment For 12 In Calipers

WESTWARD| Zoro #: G0761397| Mfr #: 2YNC9

$43.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 12" Dial and Vernier Calipers
Item: Center Gage Attachment
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761397 Mfr #: 2YNC9
For Use With: 12" Dial and Vernier CalipersItem: Center Gage Attachment
Country of Origin (subject to change): United States

Description

Center Gage Attachment, For Use With 12 In Dial and Vernier Calipers

Reviews