KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Center Head, 12-24 In

WESTWARD| Zoro #: G1685817| Mfr #: 2YNH5

$30.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Combination Head
Features: Center Head, Cast Hardened for Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685817 Mfr #: 2YNH5
Number of Pieces: 1Item: Combination Head
Features: Center Head, Cast Hardened for BladeHead Material: Cast Iron
Finish: Black Baked EnamelHead Type: Center
Country of Origin (subject to change): China

Description

Combination Head, Number of Pieces 1, Head Type Center, Head Material Hardened Cast Iron, Black Baked Enamel Finish, Features Center Head, Cast Hardened for Blade

Reviews