KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceramic Magnet, 8Lb, 8 1/2 x 4 3/4 Surface

WESTWARD| Zoro #: G2271096| Mfr #: 2VAG9

$239.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operation: Fingertip Release Bar
Diameter: 34"
Length: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271096 Mfr #: 2VAG9
Operation: Fingertip Release BarDiameter: 34"
Length: 6-1/4"Pickup Length: 6-1/4"
Features: Smooth, Uninterrupted Side Surfaces For Burrowing Into Loose Materials From Stock Bins And BarrelsExtended Length: 34"
Surface Size: 8-1/2" x 4-3/4"Width: 4-3/4"
Item: MagnetMaterial: Ceramic Magnets Encased In Aluminum Housing
Application: For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And BinsPull Capacity: 8 lb.
Country of Origin (subject to change): China

Description

MagnetLength 6-1/4 In., Width 4-3/4 In., Diameter 34 In., Surface Size 8 1/2 x 4 3/4 In., Extended Length 34 In., Pickup Length 6-1/4 In., Pull Capacity 8 lb.Ceramic Magnets Encased In Aluminum Housing MaterialFeatures Smooth, Uninterrupted Side Surfaces For Burrowing Into Loose Materials From Stock Bins And Barrels, Fingertip Release Bar, Application For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And Bins

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews