KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain Wrench, Overall L 14 in.

WESTWARD| Zoro #: G1219346| Mfr #: 1XJZ6

$52.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Capacity: 2" to 4"
Jaw Material: Steel
Item: Chain Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219346 Mfr #: 1XJZ6
Pipe Capacity: 2" to 4"Jaw Material: Steel
Item: Chain WrenchOverall Length: 14"
Chain Length: 18-1/2"Jaw Type: Double End
Handle Material: SteelCountry of Origin (subject to change): China

Description

Chain Wrench, Pipe Capacity 2 In. to 4 In., Overall Length 14 In., Chain Length 18-1/2 In., Handle Material Steel, Jaw Type Double End, Jaw Material Steel

Reviews