JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Chain Wrench, Overall L 18 in.

WESTWARD| Zoro #: G1806095| Mfr #: 1XJZ5

$43.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806095 Mfr #: 1XJZ5
Handle Material: SteelItem: Chain Wrench
Jaw Type: Double EndChain Length: 20-1/4"
Pipe Capacity: 3" to 5"Jaw Material: Steel
Overall Length: 18"Country of Origin (subject to change): China

Product Description

Chain Wrench, Pipe Capacity 3 In. to 5 In., Overall Length 18 In., Chain Length 20-1/4 In., Handle Material Steel, Jaw Type Double End, Jaw Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.