PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Charger and Charge Base, 12 VDC, For 1VUC1

WESTWARD| Zoro #: G1494245| Mfr #: 1VUC6

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12VDCMaterial: -Max. RPM: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494245 Mfr #: 1VUC6
Voltage: 12VDCMaterial: -
Max. RPM: -Size: -
For Use With: No. 1VUC1 Cordless PolisherApplication: -
Item: Charger and Charge BaseType: 120 V
Characteristics: -Pile Thickness (In.): -
Package Quantity: 1Country of Origin (subject to change): China

Description

Charger and Charge Base, 120 V, Volts 12 VDC, For Use With 1VUC1 Cordless Polisher

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews