KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Clutch Style Pipe Clamp

WESTWARD| Zoro #: G2383604| Mfr #: 4YR40

$11.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): -
Type: -
Item: Clutch Style 1/2" Pipe Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383604 Mfr #: 4YR40
Width (In.): -Type: -
Item: Clutch Style 1/2" Pipe ClampClamp Face (In.): 1-1/2
Bar Material: -Screw Size (In.): -
Nominal Clamping Pressure: -Swivel Type: -
Handle Material: SteelPad Type: -
Clamping Surface W (In.): -Nominal Rail Size (In.): -
Spindle Dia. (In.): -Load Capacity (Lb.): -
Bar Width (In.): -Bar Thickness (In.): -
Handle Length (In.): -Application: For Use With 1/2" Threaded Pipe
Throat Depth (In.): -Clamping Surface D (In.): -
Includes: -Swivel Pad (In.): -
Bar Size (In.): -Opening (In.): -
Country of Origin (subject to change): India

Description

Clutch Style 1/2 In. Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) -, Load Capacity (Lb.) -, Nominal Rail Size (In.) -, Nominal Clamping Pressure -, Spindle Dia. (In.) -, Pad Type -, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) -, Clamp Face (In.) 1-1/2, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material -, Handle Length (In.) -, Handle Material Steel, Bar Size (In.) -, Clamping Surface D (In.) -, Clamping Surface W (In.) -, Width (In.) -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews