3/4" Clutch Style Pipe Clamp

WESTWARD| Zoro #: G2266713| Mfr #: 4YR41

$18.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia. (In.): -
Throat Depth (In.): -
Clamping Surface D (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266713 Mfr #: 4YR41
Spindle Dia. (In.): -Throat Depth (In.): -
Clamping Surface D (In.): -Bar Material: -
Opening (In.): -Bar Thickness (In.): -
Includes: -Clamp Face (In.): 1-3/4
Clamping Surface W (In.): -Application: For Use With 3/4" Threaded Pipe
Nominal Rail Size (In.): -Type: -
Load Capacity (Lb.): -Screw Size (In.): -
Bar Size (In.): -Handle Length (In.): -
Swivel Pad (In.): -Nominal Clamping Pressure: -
Swivel Type: -Pad Type: -
Width (In.): -Handle Material: Steel
Bar Width (In.): -Item: Clutch Style 3/4" Pipe Clamp
Country of Origin (subject to change): India

Description

Clutch Style 3/4 In. Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) -, Load Capacity (Lb.) -, Nominal Rail Size (In.) -, Nominal Clamping Pressure -, Spindle Dia. (In.) -, Pad Type -, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) -, Clamp Face (In.) 1-3/4, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material -, Handle Length (In.) -, Handle Material Steel, Bar Size (In.) -, Clamping Surface D (In.) -, Clamping Surface W (In.) -, Width (In.) -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews