KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Chisel Set, 1/4 To 7/8 In, 7 Pc

WESTWARD| Zoro #: G0822473| Mfr #: 2AJA6

$22.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Item: Cold Chisel Set
Includes: 1/4,3/8, 1/2, 5/8, 3/4, 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822473 Mfr #: 2AJA6
Number of Pieces: 7Item: Cold Chisel Set
Includes: 1/4,3/8, 1/2, 5/8, 3/4, 7/8"Material: Carbon Tool Steel
Sizes Included: 1/4,3/8, 1/2, 5/8, 3/4, 7/8"Punch Piece Design: 1-Piece Design
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Cold Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 7, Sizes Included 1/4,3/8, 1/2, 5/8, 3/4, 7/8 In., 1-Piece Design, Material Carbon Tool Steel, Includes 1/4,3/8, 1/2, 5/8, 3/4, 7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews