SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

29 gal. Green Round Plastic Round Collapsible Litter Bag

WESTWARD| Zoro #: G1136283| Mfr #: 3VB57

$16.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenItem: Collapsible Litter BagHeight: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136283 Mfr #: 3VB57
Color: GreenItem: Collapsible Litter Bag
Height: 24"Diameter: 19"
Material: PlasticWidth: 19"
Shape: RoundIncludes: Handles
Capacity: 29 gal.Country of Origin (subject to change): China

Description

Collapsible Litter Bag, Capacity 27 gal., Plastic, Width 19 In., Height 24 In., Diameter 19 In., Round, Green, Includes Handles

Reviews