20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Combination Blade, 12 In, 4R Graduations

WESTWARD| Zoro #: G2189826| Mfr #: 2YNH7

$27.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189826 Mfr #: 2YNH7
Blade Material: SteelBlade Finish: Satin Chrome
Features: Blade Hardened And Tempered, Microfine GraduationsItem: Combination Blade
Number of Pieces: 1Blade Length (In.): 12
Graduation Type: 4RGraduations: 8ths/16ths/32nds/64ths
Country of Origin (subject to change): China

Product Description

Combination Blade, Number of Pieces 1, Blade Length 12 In, Graduation Type 4R, Graduations 8ths/16ths/32nds/64ths, Blade Material Steel, Satin Chrome Blade Finish, Features Blade Hardened And Tempered, Microfine Graduations

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.