Combination Blade, 12 In, Inch/Metric

WESTWARD| Zoro #: G2440986| Mfr #: 2YNH8

$30.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Combination BladeBlade Length (In.): 12Graduations: 32nds/64ths/1mm/ 1/2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440986 Mfr #: 2YNH8
Item: Combination BladeBlade Length (In.): 12
Graduations: 32nds/64ths/1mm/ 1/2mmGraduation Type: Inch/Metric
Blade Finish: Satin ChromeFeatures: Blade Hardened And Tempered
Number of Pieces: 1Blade Material: Steel
Country of Origin (subject to change): China

Description

Combination Blade, Number of Pieces 1, Blade Length 12 In, Graduation Type Inch/Metric, Graduations 32nds/64ths/1mm/1/2mm, Blade Material Steel, Satin Chrome Blade Finish, Features Blade Hardened And Tempered

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews