Combination Blade, 18 In, Inch/Metric

WESTWARD| Zoro #: G0475736| Mfr #: 2YNH9

$22.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Graduation Type: Inch/Metric
Item: Combination Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475736 Mfr #: 2YNH9
Number of Pieces: 1Graduation Type: Inch/Metric
Item: Combination BladeFeatures: Blade Hardened And Tempered
Graduations: 32nds/64ths/1mm/ 1/2mmBlade Finish: Satin Chrome
Blade Material: SteelBlade Length (In.): 18
Country of Origin (subject to change): China

Description

Combination Blade, Number of Pieces 1, Blade Length 18 In, Graduation Type Inch/Metric, Graduations 32nds/64ths/1mm/1/2mm, Blade Material Steel, Satin Chrome Blade Finish, Features Blade Hardened And Tempered

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews