Combination Flare Nut Wrench, L 10"

WESTWARD| Zoro #: G2420232| Mfr #: 4NZK4

$19.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420232 Mfr #: 4NZK4
Flexible Head: 180 DegreesItem: Combination Flare Nut Wrench
Number of Points: 6Material: steel
SAE or Metric: MetricTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: Full PolishHead Size: 16mm x 18mm
Overall Length: 10"Country of Origin (subject to change): China

Product Description

Standard Tool(Accessory Needed for Tethering)

Product Reviews