Combination Flare Nut Wrench, L 11"

WESTWARD| Zoro #: G1343246| Mfr #: 4NZK5

$22.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343246 Mfr #: 4NZK5
Item: Combination Flare Nut WrenchFlexible Head: 180 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Finish: Full PolishMaterial: steel
Number of Points: 6Head Size: 19mm x 21mm
Overall Length: 11"Country of Origin (subject to change): China

Product Description

Standard Tool(Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.