Combination Bench Vise, Tradesman, 5 1/2In

WESTWARD| Zoro #: G2192242| Mfr #: 3FDJ1

$386.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Width: 5"
Overall Width: 8-5/64"
Throat Depth: 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192242 Mfr #: 3FDJ1
Jaw Width: 5"Overall Width: 8-5/64"
Throat Depth: 3-3/8"Pipe Jaw Included: No
Jaw Type: FixedMounting Hole Dia.: 43/64"
High Visibility: NoItem: Combination Vise
Jaw Face: SerratedMax. Opening: 5"
Pipe Capacity: 1/4" to 3"Number of Mounting Points: 3
Number of Lock Down Bolts: 2Base Type: Stationary
Overall Length: 18-1/8"Material: Ductile Iron
Quick-Acting: NoDeep Throat: No
Reversible: NoOverall Height: 8-3/4"
Duty Rating: Heavy DutyBody Casting: 60,000 psi
Country of Origin (subject to change): Taiwan, Province of China

Description

Tradesman's Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Stationary, Jaw Width 5 In., Max. Opening 5 In., Throat Depth 3-3/8 In., Pipe Jaw Included Yes, Pipe Capacity 1/4 In. to 3 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Fixed, Number of Lock Down Bolts 2, Body Casting 60,000 psi, Number of Mounting Points 3, Mounting Hole Dia. 43/64 In., Overall Length 18-1/8 In., Overall Height 8-3/4 In., Overall Width 8-5/64 In.

Reviews