KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reversible Bench Vise, Utility, 3 1/2 to 7

WESTWARD| Zoro #: G2159071| Mfr #: 3FDJ6

$91.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Width: 3-1/2"
Max. Opening: 7"
Body Casting: 20,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159071 Mfr #: 3FDJ6
Jaw Width: 3-1/2"Max. Opening: 7"
Body Casting: 20,000 psiOverall Length: 8"
Pipe Capacity: 7/8"Jaw Face: Grooved
Swivel Angle: 360 DegreesQuick-Acting: No
Deep Throat: NoNumber of Lock Down Bolts: 2
Mounting Hole Dia.: 17/64"Overall Width: 5"
Pipe Jaw Included: NoItem: Combination Vise
Throat Depth: 1-1/2"Material: Ductile Iron
Reversible: NoHigh Visibility: No
Jaw Type: Replaceable PolypropyleneBase Type: Swivel
Duty Rating: Standard DutyNumber of Mounting Points: 4
Overall Height: 3-5/8"Country of Origin (subject to change): India

Description

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 3-1/2 In., Max. Opening - Vises 7 In., Throat Depth - Vises 1-1/2 In., Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included No, Pipe Capacity - Vises 7/8 In., Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Grooved, Quick-Acting No, Material -Vises Ductile Iron, Jaw Type Replaceable Polypropylene

Reviews