Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, Metric, 10mm Size (Discontinued)
Mfr # 3XU23
Zoro # G0777393
This Product is Discontinued
Key Features
- Overall Length 6-49/64"
- Size 10mm
- Material Alloy Steel
- Finish Full Polish
- SAE or Metric Metric