KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Wrench, Metric, 11mm Size

WESTWARD| Zoro #: G1645926| Mfr #: 5MR06

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 5-29/32"
Anti-Slip Design: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645926 Mfr #: 5MR06
SAE or Metric: MetricOverall Length: 5-29/32"
Anti-Slip Design: NoFinish: Satin
Number of Points: 12Item: Combination Wrench
Size: 11mmOffset: 15 Degrees
Head Angle: 15 DegreesMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 11mm, 12, Overall Length 5-29/32 In., Finish Satin, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews