DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Combination Wrench, Metric, 13mm Size

WESTWARD| Zoro #: G1367396| Mfr #: 5MR66

$6.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367396 Mfr #: 5MR66
Offset: 15 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome Vanadium SteelAnti-Slip Design: No
Overall Length: 6-47/64"Number of Points: 12
Finish: SatinItem: Ratchet Action Combination Wrench
Size: 13mmHead Angle: 15 Degrees
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, Metric, Size 13mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 6-47/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews