SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Wrench, Metric, 14mm Size

WESTWARD| Zoro #: G0437464| Mfr #: 5MR67

$7.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Anti-Slip Design: NoNumber of Points: 12Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437464 Mfr #: 5MR67
Anti-Slip Design: NoNumber of Points: 12
Material: Chrome Vanadium SteelFinish: Satin
Size: 14mmSAE or Metric: Metric
Overall Length: 7-5/16"Item: Ratchet Action Combination Wrench
Offset: 15 DegreesHead Angle: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, Metric, Size 14mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 7-5/16 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews