SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Wrench, Metric, 15mm Size

WESTWARD| Zoro #: G2161117| Mfr #: 5MR10

$8.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium SteelSize: 15mmSAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161117 Mfr #: 5MR10
Material: Chrome Vanadium SteelSize: 15mm
SAE or Metric: MetricAnti-Slip Design: No
Number of Points: 12Overall Length: 7-51/64"
Offset: 15 DegreesHead Angle: 15 Degrees
Item: Combination WrenchFinish: Satin
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Combination Wrench Item, Metric, Size 15mm, 12, Finish Satin, Standard Tool (Accessory Needed for Tethering), Overall Length 7-51/64 In., Offset 15 Degrees , Head Angle 15 Degrees , Chrome Vanadium Steel

Reviews