Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, Metric, 21mm Size (Discontinued)
Mfr # 5MR16
Zoro # G1637185
This Product is Discontinued
Key Features
- Overall Length 10-29/32"
- Size 21mm
- Material Alloy Steel
- Finish Satin
- SAE or Metric Metric